EATON EGHDC3035FFG | BH9BLJ

EATON EGHDC3035FFG Molded Case Circuit Breaker, 3-Pole, 35A, 600Y/347 Vac, Line And Load, 50/60 Hz

Item: BH9BLJ Model: EGHDC3035FFG
In Stock

Get it by Wednesday, Jun 11

€2,088.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating35A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeEG
ClassV DC
FrameEG
Frequency Rating50/60 Hz
Height5 1/2"
Interrupt Rating100 kAIC at 240V AC, 65 kAIC at 480V AC, 35 kAIC at 600Y/347V AC
Length2.99"
Mfr. SeriesSeries G
Number Of Poles3
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage347/600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)13.97
Ship length (cm)7.59
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON EGHDC3025FFG | BH9BKP EGHDC3025FFGEG3347/600V AC-
RFQ
EATON EGHDC3030FFG | BH9BLD EGHDC3030FFGEG3347/600V AC-
RFQ
EATON EGHDC3030FFW | BH9BLE EGHDC3030FFWEG3347/600V AC-
RFQ
EATON EGHDC3025FFW | BH9BLG EGHDC3025FFWEG3347/600V AC€2,060.94
EATON EGHDC3040FFG | BH9BLK EGHDC3040FFGEG3347/600V AC€2,194.35
EATON EGHDC3080FFG | BH9BLL EGHDC3080FFGEG3347/600V AC-
RFQ
EATON EGHDC3035FFW | BH9BLM EGHDC3035FFWEG3347/600V AC€2,060.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGHDC3035FFG Molded Case Circuit Breaker, 3-Pole, 35A, 600Y/347 Vac, Line And Load, 50/60 Hz
€2,088.16 /unit