EATON EGFL1NCLAT3 | BH9AXM

EATON EGFL1NCLAT3 Ground Fault Sensor, 1A Max Ac, 2A Max Dc, 1A At 125VAC / 2A At 30VDC, 120 VAC

Item: BH9AXM Model: EGFL1NCLAT3
In Stock

Get it by Tuesday, Jun 17

€775.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Fault Sensor
ConnectionScrew Terminal
Contact ConfigurationSPST Latching Mechanical Relay
Contact Rating1A at 125V AC / 2A at 30V DC
Enclosure MaterialPlastic
Enclosure PropertiesUL94 V0 Flammability Rated
Height4 1/5"
Input Voltage120V AC
Led IndicatorPower On, Green LED, Contact Status, Red LED
Length3 1/4"
Max. Ac Amps1A
Operating Temp.-4°F to +122°F
Product NameEaton EGF Series CurrentWatch Ground Fault Sensor
Switch TypeCurrent Switch
Warranty1 yr.
Width2.99"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.67
Ship length (cm)8.26
Ship width (cm)7.59
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON EGF1NCLA050 | BH9AVT EGF1NCLA050EGF1NCLA050-
RFQ
EATON EGF1NCACDE050 | BH9AVU EGF1NCACDE050EGF1NCACDE050-
RFQ
EATON EGF1NCACNE100 | BH9AVV EGF1NCACNE100EGF1NCACNE100-
RFQ
EATON EGF1NCDCNE100 | BH9AVW EGF1NCDCNE100EGF1NCDCNE100€582.97
EATON EGF1NCACDE100 | BH9AWE EGF1NCACDE100EGF1NCACDE100€542.80
EATON EGF1NCDCDE050 | BH9AWF EGF1NCDCDE050EGF1NCDCDE050-
RFQ
EATON EGF1NCDCNE050 | BH9AWG EGF1NCDCNE050EGF1NCDCNE050€582.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGFL1NCLAT3 Ground Fault Sensor, 1A Max Ac, 2A Max Dc, 1A At 125VAC / 2A At 30VDC, 120 VAC
€775.81 /unit