EATON EDC410SP | BJ4AQV

EATON EDC410SP Current Sensor, Measure Up To 300A Max Ac, 24V Ac/Dc Input, 1.5% Fs Accuracy

Item: BJ4AQV Model: EDC410SP
In Stock

Get it by Thursday, Jun 12

€566.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
Accuracy1.5%
ConnectionScrew Terminal
Enclosure MaterialPlastic
Input Voltage24V AC/DC
Led IndicatorNone
Length2 1/4"
Max. Ac Current300A
Operating Temp.-4°F to +122°F
Product Height3.53"
Product NameEaton EDC Series CurrentWatch DC Current Sensor
Product Width1.19"
Switch TypeCurrent Sensor
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.97
Ship length (cm)5.72
Ship width (cm)3.02
Country of OriginUS

Product Variants

ProductModelSwitch TypeInput VoltageContact ConfigurationContact RatingOperating Temp.ConnectionPrice
EATON ECSD224SC | BJ3VUH ECSD224SCCurrent Switch24V AC/DCIsolated Solid State Relay5.0A at 240V AC, 30V DC-4°F to +122°FScrew Terminal€382.25
EATON ECSD112SC | BJ3VUL ECSD112SCCurrent Switch12V AC/DCIsolated Solid State Relay0.15A at 240V AC/DC-4°F to +122°FScrew Terminal€309.66
EATON ECSD124SC | BJ3VUM ECSD124SCCurrent Switch24V AC/DCIsolated Solid State Relay0.15A at 240V AC/DC-4°F to +122°FScrew Terminal€327.07
EATON ECSD212SC | BJ3VUQ ECSD212SCCurrent Switch12V AC/DCIsolated Solid State Relay5.0A at 240V AC, 30V DC-4°F to +122°FScrew Terminal€396.68
EATON EDC205SP | BJ4ANA EDC205SPCurrent Sensor24V AC/DC---4°F to +122°FScrew Terminal€566.52
EATON EDC1420SC | BJ4ANE EDC1420SCCurrent Sensor24V AC/DC---4°F to +122°FScrew Terminal-
RFQ
EATON EDC210SP | BJ4ANK EDC210SPCurrent Sensor24V AC/DC---4°F to +122°FScrew Terminal€566.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EDC410SP Current Sensor, Measure Up To 300A Max Ac, 24V Ac/Dc Input, 1.5% Fs Accuracy
€566.52 /unit