EATON ED3225LS | BJ4ALN

EATON ED3225LS Molded Case Circuit Breaker, 3-Pole, 225A, 240 Vac, 125 Vdc, 65 Kaic At 240 Vac, 50/60 Hz

Item: BJ4ALN Model: ED3225LS
In Stock

Get it by Tuesday, Jun 10

€3,111.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ED2100 Bolt On Circuit Breaker Ed 100 Amp 240vac 2p 65kaic@240v | AG8MTD ED2100ED2100€683.58
EATON ED2125 Bolt On Circuit Breaker Ed 125 Amp 240vac 2p 65kaic@240v | AG8MTE ED2125ED2125€683.58
EATON ED2150 Bolt On Circuit Breaker Ed 150 Amp 240vac 2p 65kaic@240v | AG8MTF ED2150ED2150€683.58
EATON ED2175 Bolt On Circuit Breaker Ed 175 Amp 240vac 2p 65kaic@240v | AG8MTG ED2175ED2175€683.58
EATON ED2225 Bolt On Circuit Breaker Ed 225 Amp 240vac 2p 65kaic@240v | AG8MTR ED2225ED2225€683.58
EATON ED3060 Bolt On Circuit Breaker Ed 60 Amp 240vac 3p 65kaic@240v | AG8MUN ED3060ED3060-
RFQ
EATON ED3110 Bolt On Circuit Breaker Ed 110 Amp 240vac 3p 65kaic@240v | AG8MUQ ED3110ED3110€913.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ED3225LS Molded Case Circuit Breaker, 3-Pole, 225A, 240 Vac, 125 Vdc, 65 Kaic At 240 Vac, 50/60 Hz
€3,111.71 /unit