EATON E67-LRDP180-HLD | BJ3EJX

EATON E67-LRDP180-HLD Photoelectric Sensor, 71 Inch, 100 mA At 30VDC, 4 Pin M12 Connector, 18-30 VDC

Item: BJ3EJX Model: E67-LRDP180-HLD
In Stock

Get it by Tuesday, Jun 17

€1,002.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Connection4-pin Dual Key Micro Connector
Contact ConfigurationIsolated Solid State Relay
Contact Rating75 MA at 400V AC/DC
Enclosure Back Cover MaterialCycoloy Polycarbonate/ABS
Enclosure MaterialLexan Polycarbonate
Height6.53"
Input Voltage20-132V AC/DC
Led IndicatorOutput On, Red Power On, Green
Length2.33"
Max. Ac Amps75 mA
Max. Operating Temp.131°F
Maximum Dc Current75 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
NotesRanges Based On 18-Inch White Card. Cutoff Range, Sensor Will Ignore A 90% Reflectance Card at This Range.
Operating ModeBackground Suppression
Operating Temperature - Min-31°F
Product NameEaton E67 Long-range PerfectProx Background Suppression Photoelectric Sensor
Protection TypeThermal Overload Protection, Auto Reset
Sensor TypeBack Ground Suppression
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.4875 lbs.
Width1.69"

Shipping Info:

Ship weight (kg) 0.2194
Ship height (cm)16.59
Ship length (cm)5.92
Ship width (cm)4.29
Country of OriginUS

Product Variants

ProductModelOperating ModePrice
EATON E67-LRDP060-HDD | BJ3EGF E67-LRDP060-HDDBackground Suppression€1,002.38
EATON E67-LRDP060-HLD | BJ3EGM E67-LRDP060-HLDBackground Suppression€1,002.38
EATON E67-LRDP060-KLD | BJ3EGN E67-LRDP060-KLDBackground Suppression-
RFQ
EATON E67-LRDP070-HLD | BJ3EGV E67-LRDP070-HLDBackground Suppression€1,002.38
EATON E67-LRDP080-HDD | BJ3EGW E67-LRDP080-HDDBackground Suppression€1,002.38
EATON E67-LRDP070-KDD | BJ3EGX E67-LRDP070-KDDBackground Suppression€1,135.54
EATON E67-LRDP070-HDD | BJ3EGY E67-LRDP070-HDDBackground Suppression€1,002.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E67-LRDP180-HLD Photoelectric Sensor, 71 Inch, 100 mA At 30VDC, 4 Pin M12 Connector, 18-30 VDC
€1,002.38 /unit