EATON E59-M30C129A01-A2 | BJ3ECX

EATON E59-M30C129A01-A2 Inductive Proximity Sensor, 2-Wire Ac, 20-132 VAC Input, Unshielded

Item: BJ3ECX Model: E59-M30C129A01-A2
In Stock

Get it by Tuesday, Jun 17

€422.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3% Of Sensing Distance
Actuator FunctionUnshielded
Connection3-Pin Dual Key Micro Connector
Contact Configuration2-wire AC, NC
Contact Rating300 mA at 132V AC
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage20-132V AC
Ip RatingIP67, IP69K
Led IndicatorGreen Power Up Turns Red When Output Energized
Length1.18"
Max. Ac Current300 mA
Max. Operating Temp.158°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2 23/25"
Product NameEaton E59 IProx Programmable Inductive Proximity Sensor
Product Width1.18"
Sensor TypeInductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Weight0.375 lbs.

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)7.42
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelCable LengthMin. Operating Temp.Number Of PinsIp RatingNumber Of WiresMax. Operating Temp.Cable MaterialPrice
EATON E5912DCKIT | BJ3DVH E5912DCKIT--40°F-IP67, IP69K-158°F-€796.55
EATON E5918ACKIT | BJ3DVN E5918ACKIT--40°F-IP67, IP69K-158°F-€525.86
EATON E5918DCKIT | BJ3DVP E5918DCKIT--40°F-IP67, IP69K-158°F-€585.74
EATON E5930ACKIT | BJ3DVQ E5930ACKIT--40°F-IP67, IP69K-158°F-€525.86
EATON E5930DCKIT | BJ3DVR E5930DCKIT--40°F-IP67, IP69K-158°F--
RFQ
EATON E59-30LE22-BD | BJ3DVT E59-30LE22-BD--13°F-IP67, IP69K-158°F-€411.23
EATON E5912ACKIT | BJ3DVV E5912ACKIT--40°F-IP67, IP69K-158°F-€525.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E59-M30C129A01-A2 Inductive Proximity Sensor, 2-Wire Ac, 20-132 VAC Input, Unshielded
€422.08 /unit