EATON E59-M18A108C02-D3PP | BJ3DZK

EATON E59-M18A108C02-D3PP Inductive Proximity Sensor, Dist. 8 Mm, 500 mA At 6-30 VDC, 6.6 Ft. Cable, 6-48 VDC Input

Item: BJ3DZK Model: E59-M18A108C02-D3PP
In Stock

Get it by Tuesday, Jun 17

€620.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1% Of Sensing Distance
Actuator FunctionShielded
Cable Length79.2 ft.
Cable MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationComplementary PNP Open Collector
Contact Rating500 mA at 6-30V DC, 300 mA at 32-48V DC
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage6-48V DC
Ip RatingIP67, IP69K
Led IndicatorGreen Power Up Turns Red When Output Energized
Length0.71"
Max. Operating Temp.158°F
Maximum Dc Current500 mA
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2.54"
Product NameEaton E59 IProx Programmable Inductive Proximity Sensor
Product Width0.71"
Protection TypeAuto Reset Short Circuit
Sensor TypeInductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Weight0.2938 lbs.

Shipping Info:

Ship weight (kg) 0.1322
Ship height (cm)6.45
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelCable LengthMin. Operating Temp.Number Of PinsIp RatingNumber Of WiresMax. Operating Temp.Cable MaterialPrice
EATON E5912DCKIT | BJ3DVH E5912DCKIT--40°F-IP67, IP69K-158°F-€796.55
EATON E5918ACKIT | BJ3DVN E5918ACKIT--40°F-IP67, IP69K-158°F-€525.86
EATON E5918DCKIT | BJ3DVP E5918DCKIT--40°F-IP67, IP69K-158°F-€585.74
EATON E5930ACKIT | BJ3DVQ E5930ACKIT--40°F-IP67, IP69K-158°F-€525.86
EATON E5930DCKIT | BJ3DVR E5930DCKIT--40°F-IP67, IP69K-158°F--
RFQ
EATON E59-30LE22-BD | BJ3DVT E59-30LE22-BD--13°F-IP67, IP69K-158°F-€411.23
EATON E5912ACKIT | BJ3DVV E5912ACKIT--40°F-IP67, IP69K-158°F-€525.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E59-M18A108C02-D3PP Inductive Proximity Sensor, Dist. 8 Mm, 500 mA At 6-30 VDC, 6.6 Ft. Cable, 6-48 VDC Input
€620.81 /unit