EATON E59-M12A105D01P-D1 | BJ3DYP

EATON E59-M12A105D01P-D1 Inductive Proximity Sensor, 12Mm Iprox Clone, Dc

Item: BJ3DYP Model: E59-M12A105D01P-D1
In Stock

Get it by Tuesday, Jun 17

€366.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Length5 1/2"
Product Height2 1/2"
Product NameEaton E59 IProx Programmable Inductive Proximity Sensor
Product Width3 1/2"
TypeProgrammable Inductive Proximity Sensor
Warranty1 yr.
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelCable LengthMin. Operating Temp.Number Of PinsIp RatingNumber Of WiresMax. Operating Temp.Cable MaterialPrice
EATON E5912DCKIT | BJ3DVH E5912DCKIT--40°F-IP67, IP69K-158°F-€796.55
EATON E5918ACKIT | BJ3DVN E5918ACKIT--40°F-IP67, IP69K-158°F-€525.86
EATON E5918DCKIT | BJ3DVP E5918DCKIT--40°F-IP67, IP69K-158°F-€585.74
EATON E5930ACKIT | BJ3DVQ E5930ACKIT--40°F-IP67, IP69K-158°F-€525.86
EATON E5930DCKIT | BJ3DVR E5930DCKIT--40°F-IP67, IP69K-158°F--
RFQ
EATON E59-30LE22-BD | BJ3DVT E59-30LE22-BD--13°F-IP67, IP69K-158°F-€411.23
EATON E5912ACKIT | BJ3DVV E5912ACKIT--40°F-IP67, IP69K-158°F-€525.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E59-M12A105D01P-D1 Inductive Proximity Sensor, 12Mm Iprox Clone, Dc
€366.02 /unit