Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57SAL12A4E | BJ3DHD

EATON E57SAL12A4E Cylindrical Proximity Sensor, 20 to 250 VAC, 20 Hz Proximity Sensor, 2 Wire, 2m Cable

Item: BJ3DHD Model: E57SAL12A4ECross Ref: 2XCX2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€319.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3%
Actuator FunctionUnshielded
Cable Length79.2 ft.
Cable MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact Configuration2-wire AC, NO
Contact Rating250 mA at 40-240V AC
Enclosure MaterialStainless Steel
Input Voltage40-250V AC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Red
Length0.47"
Max. Ac Current250 mA
Max. Operating Temp.158°F
Maximum Dc Current250 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesCable Models Are Supplied As Standard With A 2-Meter Cable. A 5-Meter Cable Is Available By Adding S5 To The Catalog Number. Example, E57Salt110 Becomes E50Salt110S5.
Product Height2.45"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.47"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)6.22
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Min. Operating Temp.Cable MaterialNumber Of PinsPrice
EATON E57LAL30A2E | BJ3CQX E57LAL30A2EIP67, IP69K79.2 ft.158°F-13°FPVC-€406.63
EATON E57LBL30A2E | BJ3CVJ E57LBL30A2EIP6779.2 ft.158°F-13°FPVC-€341.96
EATON E57SAL12A4EA | BJ3DGY E57SAL12A4EAIP67, IP69K-158°F-13°F--€289.19
EATON E57SAL12A4 | BJ3DHB E57SAL12A4IP67, IP69K79.2 ft.158°F-13°FPVC-€262.43
EATON E57SAL12A4SA | BJ3DHE E57SAL12A4SAIP67, IP69K-158°F-13°F-3€287.57
EATON E57SAL18A4EA | BJ3DHT E57SAL18A4EAIP67, IP69K-158°F-13°F--€303.85
EATON E57SAL18A4 | BJ3DHV E57SAL18A4IP67, IP69K79.2 ft.158°F-13°FPVC-€264.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57SAL12A4E Cylindrical Proximity Sensor, 20 to 250 VAC, 20 Hz Proximity Sensor, 2 Wire, 2m Cable
€319.40 /unit