Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57PS-30SNC10-Q | BJ3DEE

EATON E57PS-30SNC10-Q Cylindrical Proximity Sensor, 10 to 48 VDC, 1200 Hz Proximity Sensor, 3 Wire NPN, Metal

Item: BJ3DEE Model: E57PS-30SNC10-QCross Ref: 40HY29
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€274.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Length2 1/5"
Product Height2.1"
Product NameEaton E57 Inductive Proximity Sensor
Product Width5.3"
TypeInductive Proximity Sensor
Warranty1 yr.
Weight0.25 lbs.
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Electrical ConnectionMicro
Electrical Installation TypeDirect Connector
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Output CircuitNPN
Output Circuit Contact FormNC
Output Circuit TypeNPN
Overall Height45 mm
Sensing Distance - Maximum10 mm
Sensing Face ShieldingShielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Diameter30 mm
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.33
Ship length (cm)5.59
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E57PS-12SNC2-C2 | BJ3DCL E57PS-12SNC2-C2E57PS-12SNC2-C2€219.23
EATON E57PS-12SNN2-Q | BJ3DCN E57PS-12SNN2-QE57PS-12SNN2-Q€219.23
EATON E57PS-12SNN2-C2 | BJ3DCP E57PS-12SNN2-C2E57PS-12SNN2-C2€219.23
EATON E57PS-12UNC4-C2 | BJ3DCQ E57PS-12UNC4-C2E57PS-12UNC4-C2€219.23
EATON E57PS-12SPC2-C2 | BJ3DCT E57PS-12SPC2-C2E57PS-12SPC2-C2€243.43
EATON E57PS-12UNN4-C2 | BJ3DCU E57PS-12UNN4-C2E57PS-12UNN4-C2€219.23
EATON E57PS-12SNC2-Q | BJ3DCV E57PS-12SNC2-QE57PS-12SNC2-Q€219.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57PS-30SNC10-Q Cylindrical Proximity Sensor, 10 to 48 VDC, 1200 Hz Proximity Sensor, 3 Wire NPN, Metal
€274.31 /unit