Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57P-18UPN12-C2 | BJ3DAH

EATON E57P-18UPN12-C2 Cylindrical Proximity Sensor, 10 to 48 VDC, 1200 Hz Proximity Sensor, 3 Wire PNP, 2m Cable

Item: BJ3DAH Model: E57P-18UPN12-C2Cross Ref: 40HT94
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€307.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Length6.1"
Product Height5.1"
Product NameEaton E57 Inductive Proximity Sensor
Product Width2"
Weight0.3 lbs.
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Dc Supply Voltage Rating10-48V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Features360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Includes Indicator LightsIndicator Lights Included
Ip RatingIP69K
Load Current - Maximum10 mA
Nema Enclosure RatingNEMA 4X, NEMA 6P
Nominal Sensor DiameterM18 Threaded
Number Of Wires3
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Output CircuitPNP
Output Circuit Contact FormNO
Output Circuit Current - Maximum300 mA
Output Circuit TypePNP
Overall Height66 mm
Sensing Distance - Maximum12 mm
Sensing Face ShieldingUnshielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter18 mm
SeriesE57 Series
StandardsCE, CSA, UL LISTED
Supply Voltage10-48V DC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)12.95
Ship length (cm)15.49
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E57P-12SNC2-Q | BJ3CXC E57P-12SNC2-QE57P-12SNC2-Q€219.23
EATON E57P-12SNN2-C2 | BJ3CXG E57P-12SNN2-C2E57P-12SNN2-C2€219.23
EATON E57P-12SNC2-C2 | BJ3CXJ E57P-12SNC2-C2E57P-12SNC2-C2€219.23
EATON E57P-12SNC4-C2 | BJ3CXK E57P-12SNC4-C2E57P-12SNC4-C2€219.23
EATON E57P-12SNN4-C2 | BJ3CXM E57P-12SNN4-C2E57P-12SNN4-C2€219.23
EATON E57P-12SPC2-C2 | BJ3CXN E57P-12SPC2-C2E57P-12SPC2-C2€233.60
EATON E57P-12SNN4-Q | BJ3CXP E57P-12SNN4-QE57P-12SNN4-Q€219.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57P-18UPN12-C2 Cylindrical Proximity Sensor, 10 to 48 VDC, 1200 Hz Proximity Sensor, 3 Wire PNP, 2m Cable
€307.15 /unit