EATON E57LAL12T111E24 | BJ3CND

EATON E57LAL12T111E24 Inductive Proximity Sensor, Dist. 4 Mm, 500 mA At 6-30VDC, 79 Ft. Cable, Unshielded

Item: BJ3CND Model: E57LAL12T111E24
In Stock

Get it by Tuesday, Jun 10

€458.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionUnshielded
Cable Length948 ft.
Cable MaterialPVC
Connection79 Ft (24 M) Cable
Contact ConfigurationNO PNP Open Collector
Contact Rating500 mA at 6-30V DC
Enclosure MaterialStainless Steel
Input Voltage6-48V DC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Red
Length0.47"
Max. Operating Temp.158°F
Maximum Dc Current500 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 4X, NEMA 6P
Product Height2.87"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.47"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.4666
Ship height (cm)7.29
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthMax. Operating Temp.Contact RatingNumber Of PinsNumber Of WiresMin. Operating Temp.Cable MaterialPrice
EATON E57LAL12A2EP | BJ3CLW E57LAL12A2EPIP678"158°F250 mA at 250V AC---13°FPVC-
RFQ
EATON E57LAL12A2E4 | BJ3CLX E57LAL12A2E4IP67157.2 ft.158°F250 mA at 250V AC---13°FPVC€354.39
EATON E57LAL12A2EA | BJ3CLY E57LAL12A2EAIP67, IP69K-158°F250 mA at 250V AC3--13°F-€467.94
EATON E57LAL12A2E5 | BJ3CLZ E57LAL12A2E5IP67, IP69K196.8 ft.158°F250 mA at 250V AC---13°FPVC€380.77
EATON E57LAL12A2E | BJ3CMA E57LAL12A2EIP67, IP69K79.2 ft.158°F250 mA at 250V AC---13°FPVC€412.56
EATON E57LAL12A2E3 | BJ3CMB E57LAL12A2E3IP67120 ft.158°F250 mA at 250V AC---13°FPVC€347.63
EATON E57LAL12A2 | BJ3CMD E57LAL12A2--------€391.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57LAL12T111E24 Inductive Proximity Sensor, Dist. 4 Mm, 500 mA At 6-30VDC, 79 Ft. Cable, Unshielded
€458.51 /unit