Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57KM18 | BJ3CKV

EATON E57KM18 Right Angle Proximity Sensor Mount, 18mm dia Proximity Sensor, Stainless Steel

Item: BJ3CKV Model: E57KM18Cross Ref: 2XDT7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Product Height1.13"
Product Width1.35"
Special FeaturesUsed With Used With Tubular Sensors
Used WithUsed With Tubular Sensors
Bracket Hole SizeNo Hole
Compatible Product TypeCylindrical Proximity Sensors
Compatible Sensor Diameter18 mm
MaterialStainless Steel
Product TypeMounting Bracket

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.87
Ship length (cm)7.62
Ship width (cm)3.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E57KM30 | BJ3CLB E57KM30E57KM30€19.94
EATON E57KM12 | BJ3CLC E57KM12E57KM12€15.26
EATON E57KM8 | BJ3CLG E57KM8E57KM8€19.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57KM18 Right Angle Proximity Sensor Mount, 18mm dia Proximity Sensor, Stainless Steel
€22.23 /unit