EATON E57EBL8T110SD | BJ3CFG

EATON E57EBL8T110SD Inductive Proximity Sensor, Straight, Dist. 1 Mm, 200 mA At 30 VDC, Shielded

Item: BJ3CFG Model: E57EBL8T110SD
In Stock

Get it by Wednesday, Jun 11

€321.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionShielded
Connection4-pin M12 Connector
Contact ConfigurationNPN Open Collector, NC
Contact Rating200 mA at 30V DC
Enclosure MaterialStainless Steel
Input Voltage10-30V DC
Ip RatingIP67
Led IndicatorOutput Status, Red
Length0.31"
Max. Operating Temp.158°F
Maximum Dc Current200 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height1.97"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.31"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.05 lbs.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57EBL8T110SD Inductive Proximity Sensor, Straight, Dist. 1 Mm, 200 mA At 30 VDC, Shielded
€321.68 /unit