EATON E57EBL8T110EN | BJ3CFB

EATON E57EBL8T110EN Inductive Proximity Sensor, Straight, Dist. 2 Mm, 3 Pin M8 Connector, Unshielded

Item: BJ3CFB Model: E57EBL8T110EN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionUnshielded
Connection3-Pin M8 Connector
Contact ConfigurationNPN Open Collector, NC
Contact Rating200 mA at 30V DC
Enclosure MaterialStainless Steel
Input Voltage10-30V DC
Ip RatingIP67
Led IndicatorOutput Status, Red
Length0.31"
Max. Operating Temp.158°F
Maximum Dc Current200 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height1.77"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.31"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.03 lbs.

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.5
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57EBL8T110EN Inductive Proximity Sensor, Straight, Dist. 2 Mm, 3 Pin M8 Connector, Unshielded