Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E57-18LE20-B1D | BJ3BYY

EATON E57-18LE20-B1D Cylindrical Proximity Sensor, 6 to 48 VDC, 500 Hz Proximity Sensor, 3 Wire PNP, Metal

Item: BJ3BYY Model: E57-18LE20-B1DCross Ref: 2XCT7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€423.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3% Of Sensing Distance
Actuator FunctionNon Embeddable
Connection4-pin M12 Connector
Contact ConfigurationPNP, NC
Contact Rating500 mA at 6-30V DC, 300 mA at 32-48V DC
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage6-48V DC
Ip RatingIP67, IP69K
Led IndicatorGreen Power Up Turns Red When Output Energized
Length0.71"
Max. Operating Temp.158°F
Maximum Dc Current500 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2 18/25"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.71"
Protection TypeAuto Reset Short Circuit
Sensor TypeInductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Body Stainless Steel GradeGrade 303
Dc Supply Voltage Rating6-48V DC
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
FeaturesAuto Reset Short Circuit
Includes Indicator LightsIndicator Lights Included
Load Current - Maximum500 mA
Nominal Sensor DiameterM18 Threaded
Number Of Pins4
Number Of Wires3
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit Contact FormNC
Output Circuit TypePNP
Overall Height69 mm
Sensing Distance - Maximum20 mm
Sensing Face ShieldingUnshielded
Sensing MethodInductive
Sensor Body StyleCylindrical
Sensor Diameter18 mm
SeriesE57 Series
StandardsCE, CSA, UL LISTED
Supply Voltage6-48V DC

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)6.91
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelMax. Operating Temp.Min. Operating Temp.Number Of PinsIp RatingCable LengthNumber Of WiresCable MaterialPrice
EATON E57-08GS01-GDB | BJ3BNC E57-08GS01-GDB158°F-13°F4IP67, IP69K-3-€232.64
EATON E57-08GS01-CDB | BJ3BNF E57-08GS01-CDB140°F32°F-IP67, IP69K---€187.79
EATON E57-08GS01-C | BJ3BNK E57-08GS01-C158°F-13°F-IP67, IP69K79.2 ft.3PVC€223.40
EATON E57-08GU02-C | BJ3BNP E57-08GU02-C140°F32°F-IP67, IP69K79.2 ft.-PVC€197.01
EATON E57-08GS01-G | BJ3BNQ E57-08GS01-G158°F-13°F-IP67, IP69K79.2 ft.3PVC€199.57
EATON E57-08GU02-CDB | BJ3BNX E57-08GU02-CDB140°F32°F-IP67, IP69K---€205.95
EATON E57-08GU02-G | BJ3BPE E57-08GU02-G158°F-13°F-IP67, IP69K79.2 ft.3PVC€203.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-18LE20-B1D Cylindrical Proximity Sensor, 6 to 48 VDC, 500 Hz Proximity Sensor, 3 Wire PNP, Metal
€423.90 /unit