EATON E57-18LE12-B1P | BJ3BXV

EATON E57-18LE12-B1P Inductive Proximity Sensor, Dist. 12 Mm, 500 mA At 6-30 VDC, 6-48 VDC Input

Item: BJ3BXV Model: E57-18LE12-B1P
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 3% Of Sensing Distance
Actuator FunctionSemi Shielded
Cable MaterialPVC
Connection4-pin M12 Pigtail Connector
Contact ConfigurationPNP, NC
Contact Rating500 mA at 6-30V DC, 300 mA at 32-48V DC
End Bell MaterialPolycarbonate
Front Cap MaterialPolyphenylene Sulfide
Input Voltage6-48V DC
Ip RatingIP67, IP69K
Led IndicatorGreen Power Up Turns Red When Output Energized
Length0.71"
Max. Operating Temp.158°F
Maximum Dc Current500 mA
Min. Operating Temp.-13°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Product Height2 18/25"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.71"
Protection TypeAuto Reset Short Circuit
Sensor TypeInductive Proximity
Tube MaterialStainless Steel
Warranty1 yr.
Weight0.1438 lbs.

Shipping Info:

Ship weight (kg) 0.0647
Ship height (cm)6.91
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-18LE12-B1P Inductive Proximity Sensor, Dist. 12 Mm, 500 mA At 6-30 VDC, 6-48 VDC Input