EATON E57-18GS05-D1DB | BJ3BVT

EATON E57-18GS05-D1DB Inductive Proximity Sensor, Straight, Shielded, 100 mA At 10-30 VDC, 4 Pin, 2-Wire Dc

Item: BJ3BVT Model: E57-18GS05-D1DB
In Stock

Get it by Tuesday, Jun 17

€267.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 2.0% Sensing Range
Actuator FunctionShielded
ConnectionM12
Contact Configuration2-wire DC, NC
Contact Rating100 mA at 10-30V DC
Enclosure MaterialBrass
Input Voltage10-30V DC
Ip RatingIP67, IP69K
Led IndicatorOutput On
Length2.99"
Max. Operating Temp.158°F
Maximum Dc Current100 mA
Min. Operating Temp.-13°F
Number Of Pins4
Product Height0.71"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.71"
Protection TypeShort Circuit
Temperature Rating-13°F to +158°F
TypeE57
Warranty1 yr.
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.8
Ship length (cm)7.59
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-18GS05-D1DB Inductive Proximity Sensor, Straight, Shielded, 100 mA At 10-30 VDC, 4 Pin, 2-Wire Dc
€267.02 /unit