EATON E57-12GU04-G1DB | BJ3BRT

EATON E57-12GU04-G1DB Inductive Proximity Sensor, Straight, Dist. 4 Mm, 100 mA At 30 VDC, Unshielded

Item: BJ3BRT Model: E57-12GU04-G1DB
In Stock

Get it by Monday, Jun 16

€177.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 1%
Actuator FunctionUnshielded
Connection4-pin M12 Connector
Contact ConfigurationPNP Open Collector, NC
Contact Rating100 mA at 30V DC
Enclosure MaterialBrass
Input Voltage10-30V DC
Ip RatingIP67, IP69K
Led IndicatorOutput Status, Red
Length0.47"
Max. Operating Temp.158°F
Maximum Dc Current100 mA
Min. Operating Temp.-13°F
Product Height2 17/25"
Product NameEaton E57 Inductive Proximity Sensor
Product Width0.47"
Protection TypeShort Circuit Protected
Sensor TypeInductive Proximity
Warranty1 yr.
Weight0.0625 lbs.

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)6.81
Ship length (cm)1.19
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57-12GU04-G1DB Inductive Proximity Sensor, Straight, Dist. 4 Mm, 100 mA At 30 VDC, Unshielded
€177.17 /unit