EATON E55CAL12T111E | BJ3BHY

EATON E55CAL12T111E Tubular Inductive Proximity Sensor, 4 Mm Range, 12 Mm, 6.6 Feet, 200 Ma, 10-30 VDC

Item: BJ3BHY Model: E55CAL12T111E
In Stock

Get it by Thursday, Jun 12

€469.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Actuator FunctionUnshielded
Cable Sheath MaterialPVC
Contact ConfigurationNO PNP Open Collector
Contact Rating200 mA
Cord Length79.2 ft.
Height0.47"
Input Voltage10-30V DC
Ip RatingIP66
Led IndicatorOutput On
Length2.17"
Max. Operating Temp.158°F
Maximum Dc Current200 mA
Nema Enclosure RatingNEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
No. Of Wires3
Operating Temperature - Min-13°F
Product NameEaton 55 Series Photoelectric Sensor
Protection TypeShort Circuit And Reverse Polarity
SeriesE55
TypeTubular Inductive Proximity Sensor
Warranty1 yr.
Weight0.5 lbs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.19
Ship length (cm)5.51
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON E55BLT1D | BJ3BHJ E55BLT1DIP67-€965.08
EATON E55BLT1C | BJ3BHM E55BLT1CIP67-€977.34
EATON E55CAL18A2E | BJ3BHP E55CAL18A2EIP66-€605.27
EATON E55BLT1E | BJ3BHQ E55BLT1EIP67-€965.08
EATON E55CAL12A2E | BJ3BHR E55CAL12A2EIP66-€595.20
EATON E55CAL12T110 | BJ3BHT E55CAL12T110IP66-€478.78
EATON E55CAL18T111 | BJ3BHU E55CAL18T111IP66-€453.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E55CAL12T111E Tubular Inductive Proximity Sensor, 4 Mm Range, 12 Mm, 6.6 Feet, 200 Ma, 10-30 VDC
€469.20 /unit