EATON E53KBL34T110 | BJ3BGX

EATON E53KBL34T110 Tubular Capacitive Proximity Sensor, Dist. 25 Mm, 300 mA Max Dc, 8 Ft. Cable

Item: BJ3BGX Model: E53KBL34T110
In Stock

Get it by Tuesday, Jun 10

€691.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
AccuracyLess Than 5%
Actuator FunctionShielded
Body MaterialPolyoxymethylene
Cable Length79.2 ft.
Cable MaterialPVC
Connection8 Ft (2.4 M) Cable
Contact ConfigurationNO NPN Open Collector
Contact Rating300 MA Solid State Output
Input Voltage10-30V DC
Ip RatingIP65
Led IndicatorOutput Status
Length1.34"
Max. Operating Temp.158°F
Maximum Dc Current300 mA
Min. Operating Temp.-13°F
Mounting Nuts MaterialNylon 66
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
NotesIncludes Mounting Brackets
Product Height3.15"
Product NameEaton E53 Tubular Capacitive Proximity Sensor
Product Width1.34"
Protection TypeShort Circuit And Reverse Polarity
Sensor TypeCapacitive Proximity
Warranty1 yr.
Weight0.425 lbs.

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)8
Ship length (cm)3.4
Ship width (cm)3.4
Country of OriginUS

Product Variants

ProductModelCable LengthContact RatingNumber Of PinsIp RatingNumber Of WiresMax. Operating Temp.Min. Operating Temp.Cable MaterialPrice
EATON E53KAL12T110 | BJ3BDZ E53KAL12T11079.2 ft.300 mA at 30V DC-IP65-158°F-13°FPVC€453.34
RFQ
EATON E53KAL12T110E | BJ3BEB E53KAL12T110E79.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€567.09
EATON E53KAL18A2 | BJ3BEC E53KAL18A279.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€658.22
EATON E53KAL18A2SA | BJ3BEF E53KAL18A2SA-300 MA Solid State Output3IP65-158°F-13°F--
RFQ
EATON E53KAL18A2S8 | BJ3BEH E53KAL18A2S8312 ft.300 MA Solid State Output-IP65-158°F-13°FPVC-
RFQ
EATON E53KAL18T111 | BJ3BEK E53KAL18T11179.2 ft.300 MA Solid State Output-IP65-158°F-13°FPVC€704.31
EATON E53KAL18T110SD | BJ3BEM E53KAL18T110SD-300 MA Solid State Output-IP65-158°F-13°F-€614.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E53KBL34T110 Tubular Capacitive Proximity Sensor, Dist. 25 Mm, 300 mA Max Dc, 8 Ft. Cable
€691.49 /unit