EATON E51NLF33 | BJ3AWX

EATON E51NLF33 Inductive Photoelectric Limit Switch, 10-30 VDC Input, Fiberoptic

Item: BJ3AWX Model: E51NLF33
In Stock

Get it by Tuesday, Jun 10

€1,447.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor

Shipping Info:

Ship weight (kg) 0.4388
Ship height (cm)12.42
Ship length (cm)3.91
Ship width (cm)4.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E51NLC1 | BJ3AWR E51NLC1E51NLC1€1,199.47
EATON E51NLF3 | BJ3AWU E51NLF3E51NLF3€1,510.90
EATON E51NLF11 | BJ3AWZ E51NLF11E51NLF11-
RFQ
EATON E51NLF1 | BJ3AXB E51NLF1E51NLF1-
RFQ
EATON E51PLF3P5 | BJ3AYU E51PLF3P5E51PLF3P5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51NLF33 Inductive Photoelectric Limit Switch, 10-30 VDC Input, Fiberoptic
€1,447.08 /unit