EATON E51KT426 | BJ3AVC

EATON E51KT426 E51 Glass Fiberoptic Cable, Forward Viewing

Item: BJ3AVC Model: E51KT426
Limited Availability
€708.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable

Shipping Info:

Ship weight (kg) 0.1632
Ship length (cm)3.81
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelOperating ModeHeightMax. Operating Temp.Min. Operating Temp.Cable TypeIp RatingConnectionPrice
EATON E51KF123 | BJ3AME E51KF123Fiber Optic Diffuse36"221°F-40°F-IP67-€400.29
EATON E51KF124 | BJ3AMG E51KF124Fiber Optic Diffuse48"221°F-40°F-IP67-€632.10
EATON E51KF163 | BJ3AMK E51KF163Diffuse Fiber Optic36"221°F-40°F-IP67--
RFQ
EATON E51KF213 | BJ3AMM E51KF213Thru Beam Fiber Optic36"221°F-40°F-IP67-€304.76
EATON E51KF193 | BJ3AMN E51KF193Diffuse Fiber Optic36"221°F-40°F-IP67-€520.84
EATON E51KF133 | BJ3AMP E51KF133Diffuse Fiber Optic36"221°F-40°F-IP67-€641.12
EATON E51KF1A3 | BJ3AMQ E51KF1A3Fiber Optic Diffuse36"221°F-40°F-IP67--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51KT426 E51 Glass Fiberoptic Cable, Forward Viewing
€708.84 /unit