EATON E51KF8A6Y1 | BJ3ARU

EATON E51KF8A6Y1 Right Angle Viewing Single Glass Fiber Optic Cable, 72 Inch Length Size

Item: BJ3ARU Model: E51KF8A6Y1
Limited Availability
€654.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Enclosure MaterialStainless Steel
Height72"
Ip RatingIP67
Length2 1/2"
Max. Operating Temp.480°F
Min. Operating Temp.-49°F
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeThru Beam Fiber Optic
Product NameEaton E51 NEMA limit switch photoelectric sensor fiber optic cable
Sensor TypeFiberoptic
Warranty3 yrs.
Weight0.3626 lbs.
Width0.82"

Shipping Info:

Ship weight (kg) 0.1632
Ship length (cm)6.35
Ship width (cm)2.08
Country of OriginUS

Product Variants

ProductModelOperating ModeHeightMax. Operating Temp.Min. Operating Temp.Cable TypeIp RatingConnectionPrice
EATON E51KF123 | BJ3AME E51KF123Fiber Optic Diffuse36"221°F-40°F-IP67-€400.29
EATON E51KF124 | BJ3AMG E51KF124Fiber Optic Diffuse48"221°F-40°F-IP67-€632.10
EATON E51KF163 | BJ3AMK E51KF163Diffuse Fiber Optic36"221°F-40°F-IP67--
RFQ
EATON E51KF213 | BJ3AMM E51KF213Thru Beam Fiber Optic36"221°F-40°F-IP67-€304.76
EATON E51KF193 | BJ3AMN E51KF193Diffuse Fiber Optic36"221°F-40°F-IP67-€520.84
EATON E51KF133 | BJ3AMP E51KF133Diffuse Fiber Optic36"221°F-40°F-IP67-€641.12
EATON E51KF1A3 | BJ3AMQ E51KF1A3Fiber Optic Diffuse36"221°F-40°F-IP67--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51KF8A6Y1 Right Angle Viewing Single Glass Fiber Optic Cable, 72 Inch Length Size
€654.66 /unit