EATON E51KE8A3 | BJ3AMH

EATON E51KE8A3 Fiber Optic Cable, Single Thru-Beam Operating Mode

Item: BJ3AMH Model: E51KE8A3
In Stock

Get it by Tuesday, Jun 17

€603.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Enclosure MaterialPVC
Height36"
Length0.19"
Operating ModeFiber Optic Thru Beam
Product NameEaton Enhanced 50 photoelectric sensor fiber optic cable
Sensor TypeFiber Optic
Warranty3 yrs.
Weight0.1813 lbs.
Width0.19"

Shipping Info:

Ship weight (kg) 0.0816
Ship height (cm)91.44
Ship length (cm)0.48
Ship width (cm)0.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON E51KE333 | BJ3ALH E51KE333E51KE333€423.48
EATON E51KE313 | BJ3ALK E51KE313E51KE313€363.41
EATON E51KE323 | BJ3ALL E51KE323E51KE323€408.47
EATON E51KE3B3 | BJ3ALN E51KE3B3E51KE3B3€504.58
EATON E51KE423 | BJ3ALP E51KE423E51KE423€501.57
EATON E51KE3A3 | BJ3ALQ E51KE3A3E51KE3A3€639.74
EATON E51KE713 | BJ3ALR E51KE713E51KE713€354.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E51KE8A3 Fiber Optic Cable, Single Thru-Beam Operating Mode
€603.70 /unit