EATON E50SBN6P | BJ3ACP

EATON E50SBN6P Plug-In Limit Switch Body, 2No-2Nc Contact, 10A At 240 VAC, 1A At 125 VDC Contact

Item: BJ3ACP Model: E50SBN6P
In Stock

Get it by Wednesday, Jun 11

€930.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Cable Length96 ft.
Cable TypeSOOW-A
Connection8 ft (2.4 m) cable
Contact Configuration2 NO, 2 NC
Contact Rating10A At 240V AC, 1A At 125V DC
Enclosure MaterialDie Cast Zinc
Height3.58"
Ip RatingIP67, IP69K
Led IndicatorNeon (120 V AC)
Length1.54"
Max. Ac Amps10A
Max. Dc Amps1A
Max. Operating Temp.221°F
Min. Operating Temp.-29°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesSwitch Body Only, Full Switch Requires A Switch Body And Operating Head.
Warranty1 yr.
Width1.58"

Shipping Info:

Ship weight (kg) 0.9535
Ship height (cm)9.09
Ship length (cm)3.91
Ship width (cm)4.01
Country of OriginUS

Product Variants

ProductModelIp RatingHeightCable LengthTypeMounting TypePrice
EATON E50ALH1 | BJ2ZHP E50ALH1-----€698.12
EATON E50AH1RFY1 | BJ2ZHR E50AH1RFY1IP674.22"---€612.22
EATON E50AL16P20 | BJ2ZHT E50AL16P20IP67, IP69K4.67"240 ft.---
RFQ
EATON E50ALL16P | BJ2ZHV E50ALL16PIP67, IP69K4.67"96 ft.--€872.25
EATON E50ALH16P | BJ2ZHW E50ALH16PIP67, IP69K4.67"96 ft.--€991.17
EATON E50ALR16P12 | BJ2ZHY E50ALR16P12IP67, IP69K4.67"144 ft.--€890.92
EATON E50ALM16P20 | BJ2ZHZ E50ALM16P20IP67, IP69K4.67"240 ft.--€672.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50SBN6P Plug-In Limit Switch Body, 2No-2Nc Contact, 10A At 240 VAC, 1A At 125 VDC Contact
€930.53 /unit