Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50SBN | BJ3ACQ

EATON E50SBN Limit Switch Body w/Neon Light, 2NO/2NC, 10A, 600 VAC, E50 Limit Switch

Item: BJ3ACQ Model: E50SBNCross Ref: 49A978
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€473.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Contact Configuration2 NO, 2 NC
Contact Rating10A At 12V AC, 1A At 125V DC
Enclosure MaterialDie Cast Zinc
Height1.73"
Ip RatingIP67
Length3.14"
Light Unit Voltage120V AC
Max. Ac Amps10A
Max. Dc Amps1A
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Warranty1 yr.
Width1.54"
Ac Contact Rating10A @ 12V
Body ConfigurationPlug In
Indicating LightNeon
Manufacturer Warranty Length1 yr.
MaterialZinc
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance30 mm
Overall Depth3.14"
Overall Height1.73"
Overall Width1.54"
StandardsCSA, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.39
Ship length (cm)7.98
Ship width (cm)3.91
Country of OriginUS

Product Variants

ProductModelIp RatingHeightCable LengthTypeMounting TypePrice
EATON E50ALH1 | BJ2ZHP E50ALH1-----€698.12
EATON E50AH1RFY1 | BJ2ZHR E50AH1RFY1IP674.22"---€612.22
EATON E50AL16P20 | BJ2ZHT E50AL16P20IP67, IP69K4.67"240 ft.---
RFQ
EATON E50ALL16P | BJ2ZHV E50ALL16PIP67, IP69K4.67"96 ft.--€872.25
EATON E50ALH16P | BJ2ZHW E50ALH16PIP67, IP69K4.67"96 ft.--€991.17
EATON E50ALR16P12 | BJ2ZHY E50ALR16P12IP67, IP69K4.67"144 ft.--€890.92
EATON E50ALM16P20 | BJ2ZHZ E50ALM16P20IP67, IP69K4.67"240 ft.--€672.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50SBN Limit Switch Body w/Neon Light, 2NO/2NC, 10A, 600 VAC, E50 Limit Switch
€473.95 /unit