Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50KL598 | BJ2ZYV

EATON E50KL598 Limit Switch Lever Arm, Adj Roller, 0.50 Inch to 3.25 in, Front, 4 Inch Roller Dia.

Item: BJ2ZYV Model: E50KL598Cross Ref: 49A963
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€242.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Operator
Actuator TypeAdjustable Roller
For Use WithUsed With Side Rotary
Height21/25"
Ip RatingIP67
Length6 6/25"
MaterialLarge Nylatron
Max. Operating Temp.200°F
Min. Operating Temp.10°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
TypeAccessory
Warranty1 yr.
Width4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.13
Ship length (cm)15.85
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelRoller MaterialArm MaterialArm LengthTypeArm DepthArm WidthSizeRoller PositionPrice
EATON E50KL200HG1000 | BJ2ZVT E50KL200HG1000Nylatron-------€40.29
EATON E50KL142 | BJ2ZVW E50KL142-Nylatron6"-0.15"0.15"--€44.61
EATON E50KL201SPL | BJ2ZVX E50KL201SPL---Accessory----€95.60
EATON E50KL200 | BJ2ZVZ E50KL200-Nylatron1 1/2"-8/25"3/4"-Front€31.03
EATON E50KL201 | BJ2ZWB E50KL201---Accessory--0.32" x 0.33"-€84.99
EATON E50KL203 | BJ2ZWC E50KL203Nylatron-------€66.12
EATON E50KL202 | BJ2ZWD E50KL202-Metal5 1/2"-3/25"3/25"--€89.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL598 Limit Switch Lever Arm, Adj Roller, 0.50 Inch to 3.25 in, Front, 4 Inch Roller Dia.
€242.00 /unit