EATON E50KL553 | BJ2ZYR

EATON E50KL553 Limit Switch Operator, 2-1/2 Inch L, Stainless Steel Roller, Stainless Steel Arm

Item: BJ2ZYR Model: E50KL553
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Operator
Actuator TypeStandard Ball Bearing Roller
FeaturesUsed With Used With Side Rotary
For Use WithUsed With Side Rotary
Height0.61"
Ip RatingIP67
Length3.22"
Max. Operating Temp.200°F
Min. Operating Temp.10°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Torque Rating1.5 In-Oz Min. Return
TypeAccessory
Warranty1 yr.
Width0.69"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.55
Ship length (cm)8.18
Ship width (cm)1.75
Country of OriginUS

Product Variants

ProductModelRoller MaterialArm MaterialArm LengthTypeArm DepthArm WidthSizeRoller PositionPrice
EATON E50KL200HG1000 | BJ2ZVT E50KL200HG1000Nylatron-------€40.29
EATON E50KL142 | BJ2ZVW E50KL142-Nylatron6"-0.15"0.15"--€44.61
EATON E50KL201SPL | BJ2ZVX E50KL201SPL---Accessory----€95.60
EATON E50KL200 | BJ2ZVZ E50KL200-Nylatron1 1/2"-8/25"3/4"-Front€31.03
EATON E50KL201 | BJ2ZWB E50KL201---Accessory--0.32" x 0.33"-€84.99
EATON E50KL203 | BJ2ZWC E50KL203Nylatron-------€66.12
EATON E50KL202 | BJ2ZWD E50KL202-Metal5 1/2"-3/25"3/25"--€89.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL553 Limit Switch Operator, 2-1/2 Inch L, Stainless Steel Roller, Stainless Steel Arm