EATON E50KL542 | BJ2ZYA

EATON E50KL542 Limit Switch Operator, 1-1/2 Inch L, Steel Roller, Die-cast Zinc Arm

Item: BJ2ZYA Model: E50KL542
In Stock

Get it by Tuesday, Jun 10

€94.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Operator
Height2.87"
Ip RatingIP67, IP69K
Length1.9"
Lever MaterialDie Cast Zinc
Max. Operating Temp.201°F
Min. Operating Temp.-40°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesLever Length Is From The Operating Shaft Axis To The Roller Axis
Roller MaterialSteel
Switch TypeLever For Side Rotary Switches
Warranty1 yr.
Width0.93"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)7.29
Ship length (cm)4.83
Ship width (cm)2.36
Country of OriginUS

Product Variants

ProductModelRoller MaterialArm MaterialArm LengthTypeArm DepthArm WidthSizeRoller PositionPrice
EATON E50KL200HG1000 | BJ2ZVT E50KL200HG1000Nylatron-------€40.29
EATON E50KL142 | BJ2ZVW E50KL142-Nylatron6"-0.15"0.15"--€44.61
EATON E50KL201SPL | BJ2ZVX E50KL201SPL---Accessory----€95.60
EATON E50KL200 | BJ2ZVZ E50KL200-Nylatron1 1/2"-8/25"3/4"-Front€31.03
EATON E50KL201 | BJ2ZWB E50KL201---Accessory--0.32" x 0.33"-€84.99
EATON E50KL203 | BJ2ZWC E50KL203Nylatron-------€66.12
EATON E50KL202 | BJ2ZWD E50KL202-Metal5 1/2"-3/25"3/25"--€89.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL542 Limit Switch Operator, 1-1/2 Inch L, Steel Roller, Die-cast Zinc Arm
€94.40 /unit