Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50KL539 | BJ2ZXY

EATON E50KL539 Heavy Duty Plug-In Limit Switch Operator, 1 to 3-3/4 Inch Length, Stainless Steel Arm

Item: BJ2ZXY Model: E50KL539Cross Ref: 49A957
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Operator
Actuator TypeAdjustable Ball Bearing Roller
For Use WithUsed With Side Rotary
Height21/25"
Ip RatingIP67
Length4 3/5"
MaterialStainless Steel
Max. Operating Temp.200°F
Min. Operating Temp.10°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
TypeAccessory
Warranty1 yr.
Weight0.15 lbs.
Width0.69"
Arm AdjustabilityAdjustable
Arm Depth4.6"
Arm MaterialStainless Steel
Arm Width0.69"
Compatible With BrandEaton
Compatible With Grainger Part Number49A924, 49A992
Compatible With Manufacturer Model NumberE50AR1, E50AR16P
Manufacturer Warranty Length1 yr.
Roller AdjustabilityAdjustable
Roller Diameter0.69"
Roller MaterialMetal
Roller PositionFront
Roller Width1/4"
StandardsCE, CSA, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.13
Ship length (cm)11.68
Ship width (cm)1.75
Country of OriginUS

Product Variants

ProductModelRoller MaterialArm MaterialArm LengthTypeArm DepthArm WidthSizeRoller PositionPrice
EATON E50KL200HG1000 | BJ2ZVT E50KL200HG1000Nylatron-------€40.29
EATON E50KL142 | BJ2ZVW E50KL142-Nylatron6"-0.15"0.15"--€44.61
EATON E50KL201SPL | BJ2ZVX E50KL201SPL---Accessory----€95.60
EATON E50KL200 | BJ2ZVZ E50KL200-Nylatron1 1/2"-8/25"3/4"-Front€31.03
EATON E50KL201 | BJ2ZWB E50KL201---Accessory--0.32" x 0.33"-€84.99
EATON E50KL203 | BJ2ZWC E50KL203Nylatron-------€66.12
EATON E50KL202 | BJ2ZWD E50KL202-Metal5 1/2"-3/25"3/25"--€89.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL539 Heavy Duty Plug-In Limit Switch Operator, 1 to 3-3/4 Inch Length, Stainless Steel Arm
€147.43 /unit