Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50KL41 | BJ2ZXM

EATON E50KL41 Limit Switch Lever Arm Clamp, Rod

Item: BJ2ZXM Model: E50KL41Cross Ref: 49A951
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Actuator TypeClamp
For Use WithUsed With 0.25 (6.4) Diameter Rods
Height0.38"
Ip RatingIP67
Length16/25"
MaterialSteel Metal
Max. Operating Temp.200°F
Mfr. SeriesE50
Min. Operating Temp.10°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
TypeAccessory
Warranty1 yr.
Weight0.02 lbs.
Width1 3/25"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.97
Ship length (cm)1.63
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelTypeMaterialPrice
EATON 24-1175-3 | BJ6HGH 24-1175-3--€1,006.05
EATON 24-5316-10 | BJ6HJE 24-5316-10Control Product Accessory-€3,500.30
RFQ
EATON 24-7793 | BJ6HKE 24-7793--€3,082.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL41 Limit Switch Lever Arm Clamp, Rod
€87.13 /unit