Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50KL35 | BJ2ZXJ

EATON E50KL35 Rod Lever Actuator, Rod, Adj

Item: BJ2ZXJ Model: E50KL35Cross Ref: 49A945
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Operator
Actuator TypeClamp
For Use WithUsed With Adjustable 0.19 (4.8) Diameter Rods
Height0.38"
Ip RatingIP67
Length16/25"
MaterialStainless Steel
Max. Operating Temp.200°F
Min. Operating Temp.10°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
TypeAccessory
Warranty1 yr.
Width1 3/25"
Arm AdjustabilityAdjustable
Arm Depth0.64"
Arm MaterialStainless Steel
Arm Width1.12"
Compatible With BrandEaton
Compatible With Grainger Part Number49A924, 49A992
Compatible With Manufacturer Model NumberE50AR1, E50AR16P
Compatible With SeriesSeries E50
Display Qty1
For Rod DiameterFor 0.19" Diameter Rods
Manufacturer Warranty Length1 yr.
Operating Temperature - Maximum200°F
Operating Temperature - Minimum10°F
SeriesE50 Series
StandardsCE, CSA, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.97
Ship length (cm)1.63
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelRoller MaterialArm MaterialArm LengthTypeArm DepthArm WidthSizeRoller PositionPrice
EATON E50KL200HG1000 | BJ2ZVT E50KL200HG1000Nylatron-------€40.29
EATON E50KL142 | BJ2ZVW E50KL142-Nylatron6"-0.15"0.15"--€44.61
EATON E50KL201SPL | BJ2ZVX E50KL201SPL---Accessory----€95.60
EATON E50KL200 | BJ2ZVZ E50KL200-Nylatron1 1/2"-8/25"3/4"-Front€31.03
EATON E50KL201 | BJ2ZWB E50KL201---Accessory--0.32" x 0.33"-€84.99
EATON E50KL203 | BJ2ZWC E50KL203Nylatron-------€66.12
EATON E50KL202 | BJ2ZWD E50KL202-Metal5 1/2"-3/25"3/25"--€89.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50KL35 Rod Lever Actuator, Rod, Adj
€98.11 /unit