Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50DN1 | BJ2ZUX

EATON E50DN1 Limit Switch Head, Side, Plunger Actuator

Item: BJ2ZUX Model: E50DN1Cross Ref: 49A991
In Stock : 11 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Enclosure MaterialDie Cast Zinc
Height2.46"
Ip RatingIP67
Length1.05"
Max. Operating Temp.201°F
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Switch TypeNeutral position 5 AA travel
TypeLimit Switch Head
Warranty1 yr.
Weight0.11 lbs.
Width1.54"
ActionMaintained
Actuator LocationSide
Actuator StyleRotary Lever
Arm Length - Maximum0.2"
Arm/operator Length0.2"
Compatible With BrandEaton
Compatible With Grainger Part Number49A973
Compatible With Manufacturer Model NumberE50SA
Compatible With SeriesSeries E50
Differential Travel90°
Directional MovementCCW/Center Neutral/CW
Display Qty1
Includes ActuatorActuator Not Included
Manufacturer Warranty Length1 yr.
Operating Force0.7N
Operating Temperature - Maximum201°F
Operating Temperature - Minimum14°F
Operating Torque1.8 lbs.-in.
Overall Depth1.05"
Overall Height2.46"
Overall Width1.54"
Overtravel
Pretravel
Reset Travel
SeriesE50 Series
StandardsCSA, ROHS, UL LISTED
Total Travel90°

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)6.25
Ship length (cm)2.67
Ship width (cm)3.91
Country of OriginUS

Product Variants

ProductModelIp RatingHeightTypeMovementActuator Location (limit Switch)Basic Actuator Style (limit Switch)Cable LengthDc Contact RatingPrice
EATON E50AH16P | BJ2ZHN E50AH16PIP67, IP69K4.67"----96 ft.-€839.15
EATON E50AL1 | BJ2ZHQ E50AL1IP672.46"Assembly-----€624.22
EATON E50AL16P | BJ2ZHU E50AL16PIP67, IP69K4.67"----96 ft.-€706.80
EATON E50AH1 | BJ2ZHX E50AH1IP674.22"------€717.78
EATON E50AM16P | BJ2ZKG E50AM16PIP67, IP69K4.67"----96 ft.-€784.61
EATON E50AM1 | BJ2ZKX E50AM1IP672.46"Assembly-----€597.36
EATON E50AR1 | BJ2ZMX E50AR1IP672.46"Assembly-----€495.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50DN1 Limit Switch Head, Side, Plunger Actuator
€164.90 /unit