Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E50BT16P | BJ2ZUG

EATON E50BT16P Heavy Duty Limit Switch, 2NC/2NO, 10A, 600V, 1.44 Inch Actuator Lg, Linear, Top

Item: BJ2ZUG Model: E50BT16PCross Ref: 49C009
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,052.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
AccuracyWithin 0.002
Cable Length96 ft.
Cable TypeSOOW-A
Connection8 ft (2.4 m) cable
Contact Configuration2 NO, 2 NC
Contact Rating10A At 240V AC, 1A At 250V DC
Enclosure MaterialDie Cast Zinc
Height5.06"
Ip RatingIP67, IP69K
Length1.54"
Max. Ac Amps10A
Max. Dc Amps1A
Max. Operating Temp.221°F
Min. Operating Temp.14°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Switch TypeTop Pushbutton
Warranty1 yr.
Width1.58"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.85
Ship length (cm)3.91
Ship width (cm)4.01
Country of OriginUS

Product Variants

ProductModelIp RatingHeightTypeMovementActuator Location (limit Switch)Basic Actuator Style (limit Switch)Cable LengthDc Contact RatingPrice
EATON E50AH16P | BJ2ZHN E50AH16PIP67, IP69K4.67"----96 ft.-€839.15
EATON E50AL1 | BJ2ZHQ E50AL1IP672.46"Assembly-----€624.22
EATON E50AL16P | BJ2ZHU E50AL16PIP67, IP69K4.67"----96 ft.-€706.80
EATON E50AH1 | BJ2ZHX E50AH1IP674.22"------€717.78
EATON E50AM16P | BJ2ZKG E50AM16PIP67, IP69K4.67"----96 ft.-€784.61
EATON E50AM1 | BJ2ZKX E50AM1IP672.46"Assembly-----€597.36
EATON E50AR1 | BJ2ZMX E50AR1IP672.46"Assembly-----€495.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50BT16P Heavy Duty Limit Switch, 2NC/2NO, 10A, 600V, 1.44 Inch Actuator Lg, Linear, Top
€1,052.99 /unit