EATON E50AR16P12 | BJ2ZMJ

EATON E50AR16P12 Plug-In Limit Switch, Factory Sealed, Side Rotary Actuator, 1NO-1NC Contact, 1P

Item: BJ2ZMJ Model: E50AR16P12
In Stock

Get it by Tuesday, Jun 10

€614.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
AccuracyRefer to installation publication P15836
Cable Length144 ft.
Cable TypeSOOW-A
Connection12 ft (3.7 m) cable
Contact Configuration1 NC, 1 NO
Contact Rating10A At 240V AC, 1A At 250V DC
Enclosure MaterialDie Cast Zinc
Height4.67"
Ip RatingIP67, IP69K
Length1.54"
Max. Ac Amps10A
Max. Dc Amps1A
Max. Operating Temp.201°F
Min. Operating Temp.10°F
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesCW (Clockwise) And CCW (Counter Clockwise) Operation, Easily Convertible To CW Only Or CCW Only Operation
Switch TypeSide Rotary
Warranty1 yr.
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)11.86
Ship length (cm)3.91
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelIp RatingHeightCable LengthTypeMounting TypePrice
EATON E50ALH1 | BJ2ZHP E50ALH1-----€698.12
EATON E50AH1RFY1 | BJ2ZHR E50AH1RFY1IP674.22"---€612.22
EATON E50AL16P20 | BJ2ZHT E50AL16P20IP67, IP69K4.67"240 ft.---
RFQ
EATON E50ALL16P | BJ2ZHV E50ALL16PIP67, IP69K4.67"96 ft.--€872.25
EATON E50ALH16P | BJ2ZHW E50ALH16PIP67, IP69K4.67"96 ft.--€991.17
EATON E50ALR16P12 | BJ2ZHY E50ALR16P12IP67, IP69K4.67"144 ft.--€890.92
EATON E50ALM16P20 | BJ2ZHZ E50ALM16P20IP67, IP69K4.67"240 ft.--€672.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E50AR16P12 Plug-In Limit Switch, Factory Sealed, Side Rotary Actuator, 1NO-1NC Contact, 1P
€614.81 /unit