EATON E34VGB600HL | BJ2YNH

EATON E34VGB600HL Pushbutton, 30.5 mm, 600 Vac, Cam 2, Illuminated, Three-Position

Item: BJ2YNH Model: E34VGB600HL
In Stock

Get it by Monday, Jun 16

€394.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Cam CodeCam 2
Diameter2 1/2"
Height1"
IlluminationIlluminated
Lamp Module TypeIncandescent, Transformer
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesUse NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Number Of Positions3
RatingNEC Class I Division 2, Groups B, C and D
Throw Type60 aa
Type30.5 mm, Class I Division 2
Voltage Rating600V
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34VGB600HL Pushbutton, 30.5 mm, 600 Vac, Cam 2, Illuminated, Three-Position
€394.44 /unit