EATON E34SP26 | BJ2YCU

EATON E34SP26 Standard Legend Plate, 1.77 in

Item: BJ2YCU Model: E34SP26
In Stock

Get it by Wednesday, Jun 11

€14.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelLegendHeightShapePrice
EATON E34LP16W | BJ2XTF E34LP16WHIGH3"Square-
RFQ
EATON E34LP17 | BJ2XTH E34LP17---€9.76
EATON E34LP19 | BJ2XTM E34LP19---€9.76
EATON E34LP13 | BJ2XTP E34LP13----
RFQ
EATON E34LP13W | BJ2XTR E34LP13WEMERGENCY STOP3"Square€14.52
EATON E34LP16 | BJ2XTW E34LP16---€14.52
EATON E34LP22 | BJ2XTX E34LP22---€14.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34SP26 Standard Legend Plate, 1.77 in
€14.52 /unit