EATON E34PB1-2X | BJ2XWR

EATON E34PB1-2X Corrosion Resistant Pushbutton, Black, Plastic Actuator, 2No, Non-Illuminated, 30.5 Mm

Item: BJ2XWR Model: E34PB1-2X
In Stock

Get it by Tuesday, Jun 17

€241.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator MaterialPlastic
Bezel ColorBlack
Contact Configuration2 NO
FeaturesFactory Assembled
Height2 1/5"
IlluminationNon-Illuminated
Length4 1/5"
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Size30.5 mm
Type30.5 mm, Corrosion Resistant
Warranty1 yr.
Width2 1/5"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)5.59
Ship length (cm)10.67
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34PB1-2X Corrosion Resistant Pushbutton, Black, Plastic Actuator, 2No, Non-Illuminated, 30.5 Mm
€241.18 /unit