Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E34H5 | BJ2XKR

EATON E34H5 Pilot Light Lens, White, Plastic, Fresnel, 30 mm Size

Item: BJ2XKR Model: E34H5Cross Ref: 39R372
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorWhite
Bus MaterialPlastic
For Use WithEaton E34 Indicating Lights
LegendBlank
Lens TypeFresnel
Product Height4/5"
Product Width1.1"
Compatible Lamp Bulb TypeIncandescent, LED
Compatible With SeriesSeries E34
Ip RatingIP65
Lens ColorWhite
Lens MaterialPlastic
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth1.1"
Overall Height4/5"
Overall Width1.1"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, FDA 3-A, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.03
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelLens TypePrice
EATON E34G5 | BJ2XEJ E34G5Fresnel€35.47
EATON E34G3 | BJ2XEL E34G3Fresnel€35.47
EATON E34G2 | BJ2XEM E34G2-€35.47
EATON E34G9 | BJ2XEQ E34G9-€35.47
EATON E34G6 | BJ2XEV E34G6Fresnel€33.70
EATON E34G4 | BJ2XEW E34G4-€35.47
EATON E34H4 | BJ2XKK E34H4Fresnel€22.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34H5 Pilot Light Lens, White, Plastic, Fresnel, 30 mm Size
€25.26 /unit