EATON E34FB197LGP2D | BJ2WYP

EATON E34FB197LGP2D Pushbutton, Corrosion Resistant, Led, Full Voltage, 120 Vdc, Green, Plastic, 120 Vdc

Item: BJ2WYP Model: E34FB197LGP2D
In Stock

Get it by Friday, Jun 13

€422.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height0.01"
Lamp Module TypeLED, Full Voltage
Lamp Voltage120V DC
Led Lamp NumberBayonet Base
Length0.01"
Lens ColorGreen
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X
NotesUse NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Supply Voltage120V DC
Type30.5 mm, Corrosion Resistant Watertight/Oiltight
Warranty1 yr.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34FB197LGP2D Pushbutton, Corrosion Resistant, Led, Full Voltage, 120 Vdc, Green, Plastic, 120 Vdc
€422.91 /unit