Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E34FB197LAP12 | BJ2WYK

EATON E34FB197LAP12 Assembled Indicating Light, 12 VAC/VDC

Item: BJ2WYK Model: E34FB197LAP12Cross Ref: 39R308
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€318.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeStandard
Height0.01"
Led Lamp NumberBayonet Base
Length0.01"
Lens ColorAmber
Lens MaterialPlastic
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X
NotesUse NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Supply Voltage12V AC/DC
Type30.5 Mm, Corrosion Resistant Watertight/Oiltight
Warranty1 yr.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeShapeLens MaterialLens TypePrice
EATON E34FB197LAP24 | BJ2WYF E34FB197LAP240.01"--Plastic-€294.24
EATON E34FB197LAP2A | BJ2WYG E34FB197LAP2A0.01"--Plastic-€294.24
EATON E34FB197L | BJ2WYL E34FB197L2"----€223.96
EATON E34FB197LGP2A | BJ2WYQ E34FB197LGP2A0.01"--Plastic-€318.02
EATON E34FB197LLP24 | BJ2WYY E34FB197LLP240.01"--Plastic-€318.02
EATON E34FB197LGP24 | BJ2WZB E34FB197LGP240.01"--Plastic-€318.02
EATON E34FB197LLP12 | BJ2WZJ E34FB197LLP120.01"--Plastic-€294.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34FB197LAP12 Assembled Indicating Light, 12 VAC/VDC
€318.60 /unit