EATON E34EX828LD2D | BJ2WNU

EATON E34EX828LD2D Illuminated Pushbutton, 30.5 mm, Blue Actuator, Fv Light Unit, 120 Vdc, Black Bezel

Item: BJ2WNU Model: E34EX828LD2D
In Stock

Get it by Tuesday, Jun 17

€689.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlue
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
Bezel ColorBlack
Contact Configuration1 NC, 1 NO
FeaturesE34 Series
Height1.78"
IlluminationIlluminated
Lamp Module TypeLED, Full Voltage
Led Lamp NumberBayonet Base
Length2.87"
Light Unit Voltage120V DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Corrosion Resistant Watertight/Oiltight
Warranty1 yr.
Width1.78"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)7.29
Ship width (cm)4.52
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX828LD2D Illuminated Pushbutton, 30.5 mm, Blue Actuator, Fv Light Unit, 120 Vdc, Black Bezel
€689.07 /unit