EATON E34EX722LA | BJ2WJT

EATON E34EX722LA Pushbutton, 30.5 mm, Cam 1, Blue Actuator, 1No-1Nc, Non-Illuminated, Two-Position

Item: BJ2WJT Model: E34EX722LA
In Stock

Get it by Tuesday, Jun 17

€525.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlue
Actuator TypeLever
Cam CodeCam 1
Contact Configuration1 NC, 1 NO
Diameter1.78"
Height1"
IlluminationNon-Illuminated
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesDesigned For Added Ingress Protection. For Use In Maintained Operators Only.
Number Of Positions2
RatingNEC Class I Division 2, Groups B, C and D
Throw Type60 aa
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX722LA Pushbutton, 30.5 mm, Cam 1, Blue Actuator, 1No-1Nc, Non-Illuminated, Two-Position
€525.14 /unit