Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E34EX712R | BJ2WGQ

EATON E34EX712R Non-Illuminated Pushbutton, 65 mm, 1NO-1NC Contact, Red

Item: BJ2WGQ Model: E34EX712RCross Ref: 31HK98
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€425.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialAnodized Aluminum
Actuator TypeJumbo mushroom
BezelBlack
Contact Configuration1 NC, 1 NO
Diameter2 1/2"
Height1"
IlluminationNon-Illuminated
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesAnodized Aluminum Head Not Suitable For Use In Ultraviolet Applications
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Size65 mm
TypePushbutton
Warranty1 yr.
Width1"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialZinc Die Cast
Contact Form1NO/1NC
Dc Contact Rating2.5 A @ 250 V
FeaturesDrainage Holes, Factory Sealed, Grounding Nibs
Hazardous Location SpecificationClass I, Div 2, Group B, C, D
Head MaterialEpoxy Coated Metal
Head/lens ColorRed
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Mushroom Head Diameter40 mm
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum140°F
Operating Temperature - Minimum32°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesCorrosion Resistant, Oil and Grease Resistant
SeriesE34 Series
StandardsCE, CSA, FDA 3-A, UL 505
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeTypeContact ConfigurationDiameterBezelNumber Of OperatorsPrice
EATON E34EX706B | BJ2WFH E34EX706B-Pushbutton1 NC, 1 NO-Black-€288.98
EATON E34EX706G | BJ2WFM E34EX706G-Pushbutton1 NC, 1 NO-Black-€298.97
EATON E34EX706R | BJ2WFP E34EX706R-Pushbutton1 NC, 1 NO-Black-€284.75
EATON E34EX707G | BJ2WFQ E34EX707G-Pushbutton2 NO, 2 NC-Black-€489.80
EATON E34EX710R | BJ2WGJ E34EX710R40 mmPushbutton1 NC, 1 NO1 1/2"Black-€336.71
EATON E34EX708B | BJ2WGL E34EX708B-30.5 mm, Class I Division 21 NC, 1 NO-Black-€300.73
EATON E34EX708G | BJ2WGM E34EX708G-30.5 mm, Class I Division 21 NC, 1 NO-Black-€302.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX712R Non-Illuminated Pushbutton, 65 mm, 1NO-1NC Contact, Red
€425.88 /unit