EATON E34EX707RG | BJ2WGA

EATON E34EX707RG Non-Illuminated Pushbutton, 30.5 mm, Red, Plastic Actuator, Black Bezel, 2No-2Nc

Item: BJ2WGA Model: E34EX707RG
In Stock

Get it by Tuesday, Jun 17

€727.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended, Guarded
Bezel ColorBlack
Contact Configuration2 NO, 2 NC
Height1 2/5"
IlluminationNon-Illuminated
Length5 1/2"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesUse NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX707RG Non-Illuminated Pushbutton, 30.5 mm, Red, Plastic Actuator, Black Bezel, 2No-2Nc
€727.08 /unit