EATON E34EX7007 | BJ2WEG

EATON E34EX7007 Pushbutton, 30.5 mm, Red Actuator, Die Cast Enclosure, 1No-1Nc

Item: BJ2WEG Model: E34EX7007
In Stock

Get it by Tuesday, Jun 17

€954.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeJumbo Mushroom Head, Push Button
Contact Configuration1 NC, 1 NO
Enclosure MaterialDie cast
Height1"
LegendEMERGENCY STOP
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 4, NEMA 4X
NotesUse NEMA 4X 10250T Operators Where Exposed To Ultraviolet Light
Number Of Elements1
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34EX7007 Pushbutton, 30.5 mm, Red Actuator, Die Cast Enclosure, 1No-1Nc
€954.93 /unit