EATON E34CB497LGD35 | BJ2WBT

EATON E34CB497LGD35 Illuminated Pushbutton, 30.5 mm, Green Actuator, 35 Vac/Dc Light Unit, Black Bezel

Item: BJ2WBT Model: E34CB497LGD35
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
ApplicationPushbutton
Bezel ColorBlack
FeaturesE34 Series
Height1.78"
IlluminationIlluminated
Lamp Module TypeLED, Full Voltage
Length2.87"
Light Unit Voltage35V AC/DC
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Type30.5 mm, Corrosion Resistant Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width1.78"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)7.29
Ship width (cm)4.52
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34CB497LGD35 Illuminated Pushbutton, 30.5 mm, Green Actuator, 35 Vac/Dc Light Unit, Black Bezel