EATON E30KG50STAMP | BJ2VQW

EATON E30KG50STAMP Pushbutton Operator Lens Type G, Clear Actuator, Blank Legend, 3/16 Inch High

Item: BJ2VQW Model: E30KG50STAMP
In Stock

Get it by Friday, Jun 13

€63.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLens
Actuator ColorClear
Actuator TypeType G
For Use WithPushbutton, Square Multifunction
Height2 1/4"
LegendBlank
Length2"
Letter Size3/16"
Letter TypeHigh
NotesUse With E30CA Through CM And DA Through DM Operators
Type30.5 mm, Square Multifunction Watertight/Oiltight
Warranty1 yr.
Weight0.06 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship length (cm)5.08
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E30KF10STAMP | BJ2VPF E30KF10STAMP2 1/4"€63.05
EATON E30KF11 | BJ2VPK E30KF110.1"-
RFQ
EATON E30KF12 | BJ2VPL E30KF12-€26.42
EATON E30KF10 | BJ2VPM E30KF101/2"€14.43
EATON E30KF22 | BJ2VPN E30KF22-€22.78
EATON E30KF13 | BJ2VPP E30KF131/2"€25.82
EATON E30KF20 | BJ2VPQ E30KF201/2"€11.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30KG50STAMP Pushbutton Operator Lens Type G, Clear Actuator, Blank Legend, 3/16 Inch High
€63.05 /unit