EATON E30KE120 | BJ2VMW

EATON E30KE120 Pushbutton, 30.5 mm, Type E, Black Actuator, Open Legend, 1/8 Inch High Letter Size

Item: BJ2VMW Model: E30KE120
In Stock

Get it by Thursday, Jun 12

€25.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeType E, Extended
For Use WithPushbutton, Square Multifunction
Height0.3"
LegendOPEN
Length5"
Letter Size1/8"
Letter TypeHigh
NotesUse With E30EA Through EM, FA Through FM, And JA Through JM Operators
Type30.5 mm, Square Multifunction Watertight/Oiltight
Warranty1 yr.
Width4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E30AA | BJ2UVU E30AA2.3"-
RFQ
EATON E30BD | BJ2UWL E30BD-€693.18
EATON E30BE | BJ2UWN E30BE-€693.18
EATON E30BJ | BJ2UWP E30BJ3.3"€317.07
EATON E30BG | BJ2UWQ E30BG-€407.24
EATON E30BB | BJ2UWR E30BB-€649.57
EATON E30BF | BJ2UWT E30BF-€407.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E30KE120 Pushbutton, 30.5 mm, Type E, Black Actuator, Open Legend, 1/8 Inch High Letter Size
€25.81 /unit